Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK
Mfr # 15A915
Zoro # G3981363
product price: $27.75
/pk 4, $6.94/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A915
- Zoro # G3981363
- UPC # 016203200536
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000 ft. |
Width - Stretch Wrap | 5" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 3 in dia |
Overall Length | 1,000 ft |
Overall Width | 5 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Mailing Labels, Clear, PK480 (05248)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (5CNH0)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15C015)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear, 4PK (15A912)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Black Opaque (15A928)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG13)
- ZORO SELECT Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15G115)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- Zoro Select Stretch Wrap