Zoro Select

Hand Stretch Wrap 5" x 1000 ft., Blown Style, Clear (Discontinued)


This Product is Discontinued
Shop for all Stretch Wrap

Key Features

  • Includes Handle
  • Width 5"
  • Length 1000 ft.
  • Color Clear
  • Gauge 90 ga
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5"
Length 1000 ft.
Width - Stretch Wrap 5"
Length - Stretch Wrap 1000 ft.
Core Size 3 in Dia
Overall Width 5 in
Overall Length 1,000 ft

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 90 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Sheets Per Roll Continuous Roll, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products