Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 4" x 700 ft., Cast Style, Green
Mfr # 15A972
Zoro # G4269115
product price: $62.99
/pk 12, $5.25/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 700 ft.
- Color Light Green
- Gauge 120 ga
- Material LLDPE with Degradable Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A972
- Zoro # G4269115
- UPC # 016203730460
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 4" |
Length | 700 ft. |
Length - Stretch Wrap | 700 ft. |
Width - Stretch Wrap | 4" |
Core Size | 3 in dia |
Overall Length | 700 ft |
Overall Width | 4 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 4 in, Overall Length 700 ft, Gauge 120 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 12
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- KLEIN TOOLS Bent Trimmer w/Blue Coating, 9-Inch (209-BLU-P)
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black (UNV40319)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green (15A967)
- ZORO SELECT Stretch Wrap, LLDPE, 4500 ft. L, 30" W (56HG29)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G110)
- ZORO SELECT Pallet Top Sheet, PK250 (12G-303060)
- ZORO SELECT 3" Stretch Wrap Holder, Pk5 (3UAX2)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1860)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Black Tint (15A986)
- Zoro Select Stretch Wrap