Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green
Mfr # 15A977
Zoro # G4271565
product price: $22.99
/pk 4, $5.75/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Color Light Green
- Gauge 80 ga
- Material LLDPE with Degradable Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A977
- Zoro # G4271565
- UPC # 016203080435
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 4" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 4" |
Core Size | 3 in dia |
Overall Width | 4 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 4 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000 (S-40A)
- ACCENTRA Paper Pro Accentra Inc PPR1100 Paperpro Desktop Stapler (PPR1100)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/4" W, 1-11/16" H, PK25 (812319)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10063)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A966)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A970)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A957)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G110)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15C006)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15C020)
- Zoro Select Stretch Wrap