Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green
Mfr # 15A976
Zoro # G4267821
product price: $73.15
/pk 12, $6.10/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Color Light Green
- Gauge 80 ga
- Material LLDPE with Degradable Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A976
- Zoro # G4267821
- UPC # 016203730439
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 4" |
Length | 1000 ft. |
Width - Stretch Wrap | 4" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 3 in dia |
Overall Length | 1,000 ft |
Overall Width | 4 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 4 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 12
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Gel Pen, Medium 0.7 mm, Black PK12 (PIL15001)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue/Red (P5430BR)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- FROMM Strapping Sealer, Pneumatic, Heavy Duty (A461/19 13.4310)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A970)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A971)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A954)
- ZORO SELECT Hand Stretch Wrap 15-1/2" x 2000 ft., Prestretched Blown Style, Clear (11Y824)
- ZORO SELECT Hand Stretch Wrap 4" x 700 ft., Cast Style, Green (15A972)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A849)
- Zoro Select Stretch & Shrink Wrap