Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 3" x 700 ft., Cast Style, Green
Mfr # 15A937
Zoro # G4273963
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 700 ft.
- Color Light Green
- Gauge 120 ga
- Material LLDPE with Degradable Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15A937
- Zoro # G4273963
- UPC # 016203730361
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 700 ft. |
Width - Stretch Wrap | 3" |
Length - Stretch Wrap | 700 ft. |
Core Size | 3 in dia |
Overall Width | 3 in |
Overall Length | 700 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 3 in, Overall Length 700 ft, Gauge 120 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- ZORO SELECT Hand Stretch Wrap 4" x 700 ft., Cast Style, Green (15A972)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green (15A967)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A970)
- ZORO SELECT Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear (15A917)
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- ZORO SELECT Machine Stretch Wrap 20" x 8000 ft., Cast Style, Clear (15C011)
- WESTERN PLASTICS Film xl Pallet Wrap 20"x50x2743M (WXL50)
- Zoro Select Stretch Wrap