Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green
Mfr # 15A968
Zoro # G4270086
product price: $66.39
/pk 18, $3.69/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Color Light Green
- Gauge 60 ga
- Material LLDPE with Degradable Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A968
- Zoro # G4270086
- UPC # 016203730309
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Width - Stretch Wrap | 3" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 3 in dia |
Overall Width | 3 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 60 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll, Package Quantity 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 24" x 20", Kraft, 5/Bundle (493U52)
- XSTAMPER Pre-Inked Stamp "Approved", 1/2"x1-5/8" Impression, Blue Ink (XST1008)
- SEALER SALES Vertical, Right Feed w Dry Ink Coding (HL-M810II_RtoL)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A963)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A980)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A969)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A931)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- ZORO SELECT Stretch Wrap, 80 ga., 20" Overall W (PSD208050)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- Zoro Select Stretch & Shrink Wrap