Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green
Mfr # 15A920
Zoro # G4272965
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE with Color Additive
- Rolls per Case 4 Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15A920
- Zoro # G4272965
- UPC # 016203420330
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Width - Stretch Wrap | 3" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 3 in dia |
Overall Length | 1,000 ft |
Overall Width | 3 in |
Description
Stretch Wrap Category Color Coding Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Drop", 2" x 3", Red/White, 500/Roll (DL1313)
- BSC PREFERRED 8 x 4 x 4'' White Corrugated Mailers, 50PK (S-432)
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- U-MARK A20 Paint Marker Green Rev tip 12/bx (10703)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Blue (15A919)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Red (15A924)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Blue (15A925)
- ZORO SELECT Stretch Wrap Film 30" x 10000 ft., GENESYS ULTRA Style, Clear (21XL01)
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- ZORO SELECT Hand Stretch Wrap, 14 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A934)
- WESTERN PLASTICS Film Tinted Machine Grade 20"x80x5000' Black (BKM20)
- Zoro Select Stretch Wrap