Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque
Mfr # 15A922
Zoro # G4264172
product price: $22.39
/pk 4, $5.60/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE with Color Additive
- Rolls per Case 4 Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A922
- Zoro # G4264172
- UPC # 016203440338
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 3" |
Core Size | 3 in dia |
Overall Length | 1,000 ft |
Overall Width | 3 in |
Description
Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Handle Opaque Stretch Wrap, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case (EP3336120BX)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- BSC PREFERRED 8-1/2 x 14-1/2'' Bubble Lined Poly Mailers, 100PK (S-7778)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A923)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Black Opaque (15A928)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A992)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1570GR)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- Zoro Select Stretch & Shrink Wrap