Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 20" x 800 ft., Cast Style, Green
Mfr # 15A956
Zoro # G4262641
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser
- Width 20"
- Length 800 ft.
- Color Light Green
- Gauge 120 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A956
- Zoro # G4262641
- UPC # 016203742067
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 800 ft. |
Width - Stretch Wrap | 20" |
Length - Stretch Wrap | 800 ft. |
Core Size | 1 in dia |
Overall Width | 20 in |
Overall Length | 800 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 20 in, Overall Length 800 ft, Gauge 120 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENIC SAND Scenic Sand 514-38 25 lbs Activa Bag of Bulk Colored Sand; Black (514-38)
- RITE IN THE RAIN 5" x 7" Planner Calendar Pages, Tan (9260W)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- OFFISTAMP Self-Inking Date Stamp, 5 Years, 1 in. x 0.38 in., Black Ink (034506)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Green (15A951)
- ZORO SELECT Stretch Wrap, Blown, Standard, 12" W, Clear (PLBC1280)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Orange (15A987)
- ZORO SELECT Hand Stretch Wrap 12" x 1000 ft., Cast Style, Green (15A941)
- ZORO SELECT Stretch Wrap, Blown, Standard, 14" W, Clear (PLBC1480)
- ZORO SELECT Hand Stretch Wrap, 12 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A935)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- Zoro Select Stretch & Shrink Wrap