Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green
Mfr # 15A965
Zoro # G4269605
product price: $74.59
/pk 24, $3.11/ea
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Color Light Green
- Gauge 80 ga
- Material LLDPE with Degradable Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A965
- Zoro # G4269605
- UPC # 016203730231
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 2" |
Length | 1000 ft. |
Width - Stretch Wrap | 2" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 3 in dia |
Overall Length | 1,000 ft |
Overall Width | 2 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 2 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES MathLink® Cubes, Set of 100 (4285)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM655YW)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A966)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A976)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A971)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A959)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 70 Gauge x 1000', Clear, 4/Case (GOOD27)
- Zoro Select Stretch & Shrink Wrap