Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 18" x 2000 ft., Cast Style, Green
Mfr # 15A952
Zoro # G4272633
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2000 ft.
- Color Light Green
- Gauge 60 ga
- Material LLDPE with Degradable Additive
- Rolls per Case 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A952
- Zoro # G4272633
- UPC # 016203721802
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 2000 ft. |
Length - Stretch Wrap | 2000 ft. |
Width - Stretch Wrap | 18" |
Core Size | 3 in dia |
Overall Width | 18 in |
Overall Length | 2,000 ft |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 18 in, Overall Length 2,000 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Pt, 18/PK, Black PK (ZEB22218)
- ZORO SELECT 30" x 20" Open Poly Bags, 1 mil, Clear, PK 1000 (4DKX1)
- PILOT Pen, Gel, G2, Fn, Bk, PK4 (31057)
- CIG Non-OEM New Postage Meter Red Ink Cartridge for Quadient (NeoPost), Hasler ISINK2/IMINK2/4145144H (ECO280)
- ZORO SELECT Hand Stretch Wrap 15" x 2000 ft., Cast Style, Green (15A947)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Green (15A942)
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A970)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 60" W (56HG17)
- WESTERN PLASTICS Film Hybrid80 Plus 17"x1500, PK4 (HPL15)
- Zoro Select Stretch & Shrink Wrap