Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green
Mfr # 15A955
Zoro # G4259071
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1500 ft.
- Color Light Green
- Gauge 90 ga
- Material LLDPE with Degradable Additive
- Rolls per Case 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A955
- Zoro # G4259071
- UPC # 016203721840
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500 ft. |
Width - Stretch Wrap | 18" |
Length - Stretch Wrap | 1500 ft. |
Core Size | 3 in dia |
Overall Width | 18 in |
Overall Length | 1,500 ft |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 90 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.9 mil, Sheets Per Roll Continuous Roll
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. (A30W36200)
- QUARTET Bulletin Board Display Rail, 36 In (2005)
- MAX Stapler, Desk, Flat Clinch, Black (HD50DFBK)
- UNIVERSAL Emoji Themed Binder Clips in Dispenser Tub, Medium, Asstd Colors, PK42 (UNV31031)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A945)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A950)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A974)
- ZORO SELECT Stretch Wrap, LLDPE, 4500 ft. L, 30" W (56HG29)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A976)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A910)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G117)
- Zoro Select Stretch & Shrink Wrap