Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green
Mfr # 15A954
Zoro # G4275765
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1500 ft.
- Color Light Green
- Gauge 80 ga
- Material LLDPE with Degradable Additive
- Rolls per Case 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A954
- Zoro # G4275765
- UPC # 016203721833
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500 ft. |
Length - Stretch Wrap | 1500 ft. |
Width - Stretch Wrap | 18" |
Core Size | 3 in dia |
Overall Length | 1,500 ft |
Overall Width | 18 in |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- HOUSE OF DOOLITTLE Planner, 6-7/8 x 8-3/4", Simulated Leather (HOD262602)
- BUSINESS SOURCE Laminator, Professional, 12" (20876)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A949)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A944)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG14)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A990)
- ZORO SELECT Hand Stretch Wrap, 20 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A908)
- PARTNERS BRAND Blown Machine Stretch Film, 20" x 75 Gauge x 5000', Clear, 1/Roll (MSF20755B)
- Zoro Select Stretch Wrap