Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 18" x 1500 ft., Cast Style, Blue
Mfr # 15C004
Zoro # G4786336
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500 ft.
- Color Blue
- Gauge 80 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15C004
- Zoro # G4786336
- UPC # 016203481836
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500 ft. |
Length - Stretch Wrap | 1500 ft. |
Width - Stretch Wrap | 18" |
Core Size | 3 in dia |
Overall Width | 18 in |
Overall Length | 1,500 ft |
Description
Stretch Wrap Category Color Coding Stretch Wrap Rolls, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 22" Kraft, 10/Bundle (55VH88)
- PILOT Retractable Pen, Fine 0.7 mm, Black PK12 (PIL32210)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.020" x (FTA530512735PB)
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR83)
- ZORO SELECT VCI Stretch Film, LLDPE, 1500 ft L, PK4 (VSF00010G)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG34)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Orange (15A921)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- ZORO SELECT Hand Stretch Wrap 15" x 2000 ft., Cast Style, Green (15A947)
- THE BRUSH MAN 5” X 1,000’ Stretch Wrap, Extended Core For Use As Hdl, 4PK (STRETCH WRAP 5)
- Zoro Select Stretch Wrap