Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 18" x 1000 ft., Cast Style, Green
Mfr # 15A951
Zoro # G4269903
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Color Light Green
- Gauge 120 ga
- Material LLDPE with Degradable Additive
- Rolls per Case 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A951
- Zoro # G4269903
- UPC # 016203721864
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1000 ft. |
Width - Stretch Wrap | 18" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 3 in dia |
Overall Width | 18 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 18 in, Overall Length 1,000 ft, Gauge 120 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spelling Workbook, Grade 2, Paperback (704598)
- BUNN Bunn Regular Fast Flow Paper Filters, PK1000 (20122.0000)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK100 (CEP-24)
- ZORO SELECT Hand Stretch Wrap 15" x 1000 ft., Cast Style, Green (15A946)
- ZORO SELECT Hand Stretch Wrap 12" x 1000 ft., Cast Style, Green (15A941)
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Clear (15C012)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A963)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A979)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Red (15A924)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- Zoro Select Stretch Wrap