Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 15" x 1476 ft., Prestretched Blown Style, Clear
Mfr # 11Y823
Zoro # G4195685
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Length 1476 ft.
- Color Clear
- Gauge 35 ga
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11Y823
- Zoro # G4195685
- UPC # 016203951599
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 15" |
Length | 1476 ft. |
Length - Stretch Wrap | 1476 ft. |
Width - Stretch Wrap | 15" |
Core Size | 3 in dia |
Overall Length | 1,476 ft |
Overall Width | 15 in |
Description
Stretch Wrap Category Pre-Stretched Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 15 in, Overall Length 1,476 ft, Gauge 35 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.35 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 16 x 12 x 8 Cardboard Corrugated Boxes (BS161208)
- CENTURION Bag Plastic With Hang Hole 3X5 (1179)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss, Depth: 1/2 in (SM537)
- NINJATEK NinjaFlex Fire 1.75Mm 2Kg (3DNF0317520)
- ZORO SELECT Stretch Wrap, Cast, Light Duty Style, PK40 (56HR80)
- ZORO SELECT Hand Stretch Wrap, 3 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A930)
- ZORO SELECT Stretch Wrap Film 15-11/16" x 1476 ft., HWIV Style, Clear (21XL08)
- ZORO SELECT Stretch Wrap, Clear, 2,000 ft, 15.24 micron (PLBC1260GR)
- ZORO SELECT Machine Stretch Wrap 12" x 5000 ft., Cast Style, Clear (15C018)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- WESTERN PLASTICS Film Printers Cling Wrap 24"x24" 500 (PCW05)
- Zoro Select Stretch & Shrink Wrap