Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear
Mfr # 15G115
Zoro # G4786722
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Color Clear
- Gauge 120 ga
- Material LLDPE
- Rolls per Case 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15G115
- Zoro # G4786722
- UPC # 016203231561
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 15" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 15" |
Core Size | 3 in dia |
Overall Length | 1,000 ft |
Overall Width | 15 in |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 15 in, Overall Length 1,000 ft, Gauge 120 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 6/PK, Transparent PK (MMM81011296PK)
- DURA-INK Industrial Marker, Extra Large Tip, Red Color Family, Ink (96916)
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Black Opaque (15C013)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A959)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G117)
- ZORO SELECT Hand Stretch Wrap 10" x 1000 ft., Blown Style, Clear (15A833)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- GOODWRAPPERS Machine Length Stretch Wrap, Blown, 120 Gauge, 20"Wx4000'L, Clear (PMB21240XGI)
- Zoro Select Stretch Wrap