Shop All Hand Stamps
Zoro Select
Hand Stamp, 3/16 In, Number Set
Mfr # 20Y591
Zoro # G4799112
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 3/8 in
- Character Height 3/16 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Case Material Plastic
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20Y591
- Zoro # G4799112
- UPC # 190735423233
- Country of Origin Taiwan, Province of China
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 3/16 in |
Shank Size Square | 5/16 in |
Shank Width | 5/16 in |
For Shank Diameter | 5/16 in |
Details
Item | Hand Stamp |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Case Material | Plastic |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Indication | Character and Size Are Marked on Thumb Side |
Font | British |
Shank Thickness | 5/16 in |
Product Type | Character Sets |
Includes Holder | No |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Duty | Moderate |
US DOE RDT-F7-3T Specification Compliance | No |
Stamp Material | Steel |
Impression Character Style | Standard |
Characters Included | 0 thru 9 (6 doubles as 9) |
Character Type Set | Number Set |
Description
Hand Stamp, Character Height 3/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- ZORO SELECT Stamp Holder, 1/8 In. H, Steel (1F118)
- ZORO SELECT Hand Stamp, 5/16 In, Combo Set (20Y597)
- ZORO SELECT Hand Stamp, 1/2 In, Letter Set (20Y588)
- ZORO SELECT Hand Stamp, 3/16 In, Letter Set (20Y584)
- ZORO SELECT Hand Stamp, 1/4 In, Letter Set (20Y585)
- ZORO SELECT Hand Stamp, 3/8 In, Number Set (20Y594)
- ZORO SELECT Hand Stamp, 1/4 In, Number Set (20Y592)
- Zoro Select Hand Stamps