Shop All Hand Sinks
Zoro Select
Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W
Mfr # 7-PS-62
Zoro # G7118167
product price: $1,175.99
/ea
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 1/4 in
- Bowl Size 14 in x 10 in
- Back Splash No
- Faucet Hole Dia. 1 1/8 in
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7-PS-62
- Zoro # G7118167
- UPC # 747545104632
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 17 1/4 in |
Bowl Size | 14 in x 10 in |
Faucet Hole Dia. | 1 1/8 in |
Back Splash Height | 8 in |
Overall Width | 15 1/4 in |
Bowl Depth | 5 in |
Overall Height | 17 1/4 in |
Manufacturers Warranty Length | 90 day |
Bowl Width | 10 in |
Bowl Length | 14 in |
Water Inlet Connection Size | 3/8 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 10 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 1 in, Single Knee Pedal, Gooseneck, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-6-7-304)
- DELTA Battery, Flush Valve, Urinal (81T231BTA-05-MMO)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 100', Natural (PE38ANA)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-022)
- ZORO SELECT Utility Hook Strip, 3 Hook, 2-1/2In, Satin (1ECL3)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- ZORO SELECT Towel Shelf, Bright, 9-1/4x24x9-7/16In (4EEX4)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink (HS)
- Zoro Select Hand Sinks