Shop All Hand Sinks
Zoro Select
Hand Sink, 15-1/4 In. W
Mfr # 7-PS-55
Zoro # G6922124
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15 1/4 in
- Finish Satin
- Bowl Depth 5 in
- Flow Rate 1 gpm
- Gauge 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7-PS-55
- Zoro # G6922124
- UPC # 00747545104564
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 15 1/4 in |
Bowl Depth | 5 in |
Bowl Size | 14 in x 10 in |
Faucet Hole Dia. | 1 1/8 in |
Overall Height | 13 in |
Back Splash Height | 8 in |
Overall Length | 17 1/4 in |
Manufacturers Warranty Length | 90 day |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 14 in |
Bowl Width | 10 in |
Description
Eye Wash Hand Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 10 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- SIMMONS Low Lead Bronze Foot Valve (7407)
- LEGEND VALVE 3/4" x 1/2" SMART CLICK ELBOW (465-207)
- HOSPECO Baby Wall Seat 22-1/4" x 13-1/4", Vertical, 150 lb. Capacity (67018)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (2VAL4)
- BK RESOURCES Space Saver Hand Sink Stainless Steel With Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-P-G)
- Zoro Select Hand Sinks