Shop All Hand Sanitizer Dispenser Refills
Zoro Select
Hand Sanitizer, 1000mL, Bio-Based
Mfr # 12094-34
Zoro # G3975833
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Dye Free, Perfume Free
- Hygiene Series Foaming Instant Hand Sanitizer
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12094-34
- Zoro # G3975833
- UPC # 892351000552
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Dye Free, Perfume Free |
Hygiene Series | Foaming Instant Hand Sanitizer |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Package Type | Bag |
Form | Foam |
Industry Type | Healthcare |
Uses Dispenser | 9360 |
Product Availability | Available |
Container Type | Cartridge |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 9360 |
Series | Avant |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser Yes, Series Avant, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 9360, Color Clear, Product Type Hand Sanitizer
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Strong Tall Kitchen Trash Bags - Box of 100 - Case of 400 (CLO78526CT)
- TORK Tork ShopMax Heavy Duty Centerfeed Paper Towel Blue W22, High Absorbency, 450 Sheets, 450338 (450338)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104514)
- GEORGIA-PACIFIC Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black (GPC56650A)
- GEORGIA-PACIFIC Hand Sanitizer, 950mL, Bottle, PK2 (42336)
- GOJO PURELL Advanced Hand Sanitizer Gel, 4 RefillsCase (5456-04)
- PURELL Aloe Scent Gel Advanced Hand Sanitizer 8 oz (3016-12-CMR)
- ZOGICS Free Standing Wipes Dispenser, Dispenser and Trash Can Liners (ZZ500S-Z500U-PC07XHN)
- PURELL Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR (GOJ512101)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, 1000mL, Foam, PK3 (43337)
- ZOGICS Sanitizing Wipes, 4PK (Z2000-4)
- Zoro Select Hand Sanitizer Dispenser Refills