Shop All Hand Drum Pumps
Zoro Select
Hand Pail Pump, Flap, Polypropylene
Mfr # P255
Zoro # G4135774
original price:
$69.48
11% off
new price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 17.5000 in
- Action Type Piston
- For Media Type General Purpose
- For Container Size 5 gal
- Max. Flow Rate 16 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P255
- Zoro # G4135774
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 17.5000 in |
For Container Size | 5 gal |
Adapter Dia. | 2-3/4" |
Outlet Size | 13/16" HB |
Overall Length | 24-1/4" |
Inlet Size | 1-5/8" |
Discharge Tube Length | 6-3/8" |
Manufacturers Warranty Length | 2 yr. |
Discharge Tube Outlet OD Size | 1" |
Bung Connection Dia. | 2-3/4 in |
Description
Hand Operated Pail Pump, Metered No, Includes Discharge Hose No, Features Delivers on the Up and Down Stroke. Ruggedly constructed pump has the only 24 month warranty in the industry. Constructed from FDA compliant material, Seal Material Polyethylene, For Use With For Soap, Oils, Chemicals, Acid, Alkaline, Viscous Fluids, Food Processing, For Container Type Bucket, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Wood Grip Kit, PK15 (KIT100WGP)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 115/230V (2ZXL3)
- PIUSI Pump Power Switch, 1" L (R16657000)
- KASCO Pond Bacteria Enzyme, 8 oz., Granular (MZ8)
- ZORO SELECT Hand Drum Pump, Lever, Polypropylene (P60P)
- ZORO SELECT Air Drum Pump, with Digital Oil Meter (ACTKIT31)
- ZORO SELECT Hand Operated Pail Pump, 4 gpm, 25-1/2" H (4003FDA)
- ZORO SELECT Hand Operated Pail Pump, 7 gpm, 45-1/2" H (4004-FDA)
- ZORO SELECT Hand Operated Drum Pump, 2 gpm, 24" H (4007-HF)
- ZORO SELECT Hand Operated Pail Pump, 2 gpm, 21" H (4007FDA)
- ZEELINE Zee Line Steel Lever Action Pail Pump - Nitrile Seals (DRM694)
- Zoro Select Hand Drum Pumps