Shop All Polybag Sealers
Zoro Select
Hand Oprtd Bag sealer, Table Top, 8-5/8In
Mfr # 5NWA6
Zoro # G3377981
original price:
$30.79
59% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1/2 in
- Max. Seal Thickness 2 5/16 mil
- Material Plastic, Steel
- Core Diameter 3 in
- Mounting Table Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NWA6
- Zoro # G3377981
- UPC # 190735529737
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Tape Width | 1/2 in |
Core Diameter | 3 in |
Roll Width | 3/8" |
For Tape Core Diameter | 3 in |
For Tape Width | 1/2 in |
Details
Item | Manual Bag Sealer |
Max. Seal Thickness | 2 5/16 mil |
Material | Plastic, Steel |
Mounting | Table Top |
Includes | Cutter |
Shop By | Closeouts |
Description
Manual Bag Sealer, For Tape Width 1/2 in, For Tape Core Diameter 3 in, Material Plastic, Steel, Max. Seal Thickness 2 5/16 mil, Includes Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Drum Unit 60K YLD (24B6040)
- TOMBOW Correction Tape, 1/6"x394", 4/PK, White/Assorted Dispenser PK (TOM68679)
- U-MARK 100P Fine Line Marker Red (10204FL)
- 3M Office Tape, Clear, PK12 (600K12)
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 18In (4LT32)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 12In (4LT28)
- ZORO SELECT Heat Sealer, Hand Operated, 6 In (13F532)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 20In (2LED7)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 8In (4LT36)
- ZORO SELECT Direct Heating Sealer, 12 In (13F534)
- PARTNERS BRAND Impulse Hand Sealers. 12" x 1/16", 1 Each (SPB12)
- Zoro Select Shipping & Packing Bags