Shop All Hand Drum Pumps
Zoro Select
Hand Operated Pail Pump, 7 gpm, 45-1/2" H
Mfr # 4004-FDA
Zoro # G6279099
original price:
$33.95
4% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 33.5000 in
- Action Type Siphon
- For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Methanol, Naphtha, Nitric Acid, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Water, Windshield Washer Fluid, Xylene
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 5 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4004-FDA
- Zoro # G6279099
- UPC # 791885905619
- Country of Origin Korea, Republic of
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 33.5000 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Discharge Tube Outlet ID Size | 53/64" |
Hose Inside Dia. | 7/8 in |
Discharge Size FPT (In.) | 57/64 |
Suction Tube Outlet O.D. Size | 1" |
Inlet Size | 1" |
Outlet Size | 1" |
Height | 45-1/2" |
Suction Tube Outlet I.D. Size | 57/64" |
Width | 7" |
Length | 4" |
Discharge Tube Length | 47-1/2" |
Adapter Dia. | 2" |
Min. Length | 1 ft. |
Discharge Tube Outlet OD Size | 57/64" |
Hose Length | 48 in |
Manufacturers Warranty Length | 1 yr. |
Height Above Container | 12 1/8 in |
Bung Connection Dia. | 2 in |
Hose Outside Dia. | 1 in |
Spout Connection Size | 1 in |
Description
Hand Operated Pail Pump, Max. Outlet Pressure 3 psi, Spout Connection Size 1 in, Self-Priming Yes, Metered No, Hose Length 48 in, Includes Discharge Hose Yes, Piston Material Polyethylene, Features No glues used in assembly, Virgin Polyethylene, Seal Material Polyethylene, For Use With 15 gal, 30 gal, 55 gal Drums, Food Products, Chemicals Compatible with Polyethylene, Adapter Connection Type MNPT, For Container Type Bucket, Drum, Pail, Hose Cover Material Polyethylene, Includes Bung Adapter Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Complete Battery Powered System (3-8150-P0)
- DAYTON Discharge Hose Kit, PVC (4HA24)
- SPRINGER PARTS Waukesha Cherry-Burrell 60099 Replacement Part (60099SP)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4549)
- ZORO SELECT Battery Operated Drum Pump, 12 gpm (12V-Trans)
- ZORO SELECT Hand Operated Pail Pump, 4 gpm, 25-1/2" H (4003FDA)
- ZORO SELECT Hand Pail Pump, Flap, Polypropylene (P255)
- ZORO SELECT Hand Operated Drum Pump, 2 gpm, 24" H (4007-HF)
- ZORO SELECT Air Operated Drum Pump, with Drum Cart (DIASYS-CART)
- ZORO SELECT Hand Drum Pump, Flap, Polypropylene (P3015)
- ZORO SELECT Hand Operated Drum Pump, 3 gpm, 159" H (EMER-DD8)
- Zoro Select Hand Drum Pumps