Shop All Hand Drum Pumps
Zoro Select
Hand Drum Pump, Lever, Polypropylene
Mfr # P60P
Zoro # G5653837
original price:
$145.43
18% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length Up to 39 in
- Action Type Lever
- For Media Type General Purpose
- For Container Size 55 gal
- Max. Flow Rate 10 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P60P
- Zoro # G5653837
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | Up to 39 in |
For Container Size | 55 gal |
Suction Tube Outlet O.D. Size | 1-1/4" |
Adapter Dia. | 2" |
Discharge Tube Outlet ID Size | 1/2" |
Discharge Tube Outlet OD Size | 1/2" |
Hose Length | 15 in |
Outlet Size | 1" |
Suction Tube Outlet I.D. Size | 13/16" |
Discharge Tube Length | 6" |
Inlet Size | 1" |
Overall Length | 49" |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Metered No, Hose Length 15 in, Includes Discharge Hose No, Piston Material Stainless Steel, Features Polypropylene Locking Nut, Stainless Steel Check Valve, Seal Material Polyethylene, For Use With For Chemicals/Oil, For Container Type Drum, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene, Housing Material - Pumps Polypropylene, Agency Compliance FDA Compliant, Bung Connection Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 21 GPM (6PY40)
- DAYTON Pump Repair Kit, Fluid (6PY62)
- LITTLE GIANT Submersible Utility Pump, 115 V, 0.166 hp, 1 in Outlet, 26.3 ft Max Head, 1200 gph, Nylon Impeller (505005)
- AQUAMOTION Recirculation For Tanks Dedicated, Amh2K-7 For Dedicated Return Line: (AMH2K-7)
- ZORO SELECT Hand Drum Pump, Flap, Polypropylene (P3015)
- ZORO SELECT Rotary Hand Drum Pump (3LLE4)
- ZORO SELECT Hand Operated Pail Pump, 2 gpm, 21" H (4007FDA)
- ZORO SELECT Hand Pail Pump, Flap, Polypropylene (P255)
- ZORO SELECT Hand Operated Drum Pump, 2 gpm, 24" H (4007-HF)
- ZORO SELECT Battery Operated Drum Pump, 12 gpm (12V-Trans)
- ACTION PUMP Action Pump 36 oz. Piston Stroke Pump 7036 - Large Flow 4 Strokes per Gallon (7036)
- Zoro Select Hand Drum Pumps