Shop All Hand Drum Pumps
Zoro Select
Hand Drum Pump, Flap, Polypropylene
Mfr # P3015
Zoro # G4207865
original price:
$58.79
4% off
new price: $55.89
/ea
$55.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 38.5000 in
- For Media Type General Purpose
- For Container Size 55 gal
- Max. Flow Rate 8 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3015
- Zoro # G4207865
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 38.5000 in |
For Container Size | 55 gal |
Overall Length | 38-1/2" |
Outlet Size | 13/16" HB |
Adapter Dia. | 2" course and fine thread (M63R) |
Discharge Tube Outlet OD Size | 1" |
Discharge Tube Length | 6-3/8" |
Inlet Size | 1-5/8" |
Manufacturers Warranty Length | 2 yr. |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Metered No, Includes Discharge Hose No, Features Delivers on the Up and Down Stroke. Ruggedly constructed pump has the only 24 month warranty in the industry. Constructed from FDA compliant material, Seal Material Polyethylene, For Use With For Soap, Oils, Chemicals, Acid, Alkaline, Viscous Fluids, Food Processing, For Container Type Drum, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Potable Circulating Pump, 1/25HP, 120V AC (110223-309)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-1-EYE)
- ZORO SELECT Drum Thief Sampler, 175ml, PK25 (T175AS)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 1/2 hp 77 gpm NPT (153-0005)
- ZORO SELECT Air Operated Drum Pump, with Drum Cart (DIASYS-CART)
- ZORO SELECT Hand Pail Pump, Flap, Polypropylene (P255)
- ZORO SELECT Hand Operated Pail Pump, 2 gpm, 21" H (4007FDA)
- ZORO SELECT Hand Operated Pail Pump, 4 gpm, 25-1/2" H (4003FDA)
- ZORO SELECT Hand Drum Pump, Lever, Polypropylene (P60P)
- ZORO SELECT Battery Operated Drum Pump, 12 gpm (12V-Trans)
- ZEELINE Hand Pump with Pail Spout Adapters, Hose and Nozzle (ZE353)
- Zoro Select Hand Drum Pumps