Shop All Hoist Accessories
Zoro Select
Hand Chain
Mfr # MH21VG3802G
Zoro # G7825544
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21VG38
- For Use With Mfr. Model Number 21VG38
- Fits Brand Grainger Approved
- Includes (1) Chain
- Product Type Hand Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MH21VG3802G
- Zoro # G7825544
- UPC # 190735420218
- Country of Origin China
- Category Hoist Accessories
Details
Item | Hand Chain |
For Use With | 21VG38 |
For Use With Mfr. Model Number | 21VG38 |
Fits Brand | Grainger Approved |
Includes | (1) Chain |
Product Type | Hand Chain |
Compatible Series | Approved Vendor |
Description
Hand Chain, Product Type Hand Chain, Compatible Series Approved Vendor, Includes (1) Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Light Duty Conveyor Support, 18in Wide, Adjustable 23in to 38-1/4in (RSL-16)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- PEERLESS Chain, Jack, Twist, 100 ft., 29 lb., Weldless (7501232)
- ZORO SELECT Chain Wheel (MH21VG3801G)
- ZORO SELECT Propeller, 4 In Dia x 1/2 In, 316 SS (32V143)
- ZORO SELECT Shaft, 5/8 x 32 In, 316 SS (32V147)
- ZORO SELECT Propeller, 4 In Dia x 5/8 In, 316 SS (32V144)
- ZORO SELECT Propeller, Folding, 316 SS (32V145)
- ZORO SELECT Front Wheel (MH21VG4801G)
- DURASHELF Leg Post 6 in. (L2006)
- Zoro Select Hoists