Shop All Food Service Storage & Transportation
Zoro Select
Hand Basket, Green, 18 1/4x 12 1/4, PK12
Mfr # RWR-HDB-GN01ST
Zoro # G6301897
original price:
$187.99
21% off
new price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Type Hand Basket
- Height 8 5/8 in
- Length 18 1/4 in
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RWR-HDB-GN01ST
- Zoro # G6301897
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 8 5/8 in |
Length | 18 1/4 in |
Width | 12 1/4 in |
Overall Height | 8 5/8 in |
Overall Width | 12 1/4 in |
Outside Height | 8-5/8" |
Outside Length | 18-1/4" |
Outside Width | 12-1/4" |
Overall Length | 18 1/4 in |
Overall LxWxH | 18 1/4 in x 12 1/4 in x 8 5/8 in |
Details
Item | Hand Basket |
Color | Green |
Type | Hand Basket |
Material | polypropylene |
Shape | Rectangle |
Handle Material | Metal |
Basket Material | Plastic |
Description
Hand Basket, Basket Material Plastic, Color Green, Overall Height 8 5/8 in, Overall Length 18 1/4 in, Overall Width 12 1/4 in, Handle Material Metal, Shape Rectangle, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER 35lbs Pail Fisher Chunky Peanut Butter (01777)
- RUB YOUR MEAT RUB SOME FUN ASSD 3PC (OW89065)
- ACCUTEMP Signal Light 1/2" Green 250V (ATOE-1800-4)
- DEXTER RUSSELL Cooks Knife, Black Handle, 10" (36006)
- ZORO SELECT Hand Basket, Blue, 18 1/4 x 12 1/4, PK12 (RWR-HDB-BE01ST)
- ZORO SELECT Hand Basket, Red, 18 1/4 x 12 1/4, PK12 (RWR-HDB-RD02ST)
- ZORO SELECT Rack Cover, HDPE, 80 x 52 In., PK50 (3CUA5)
- CAMBRO Tray Rack, 19 3/4 x 19 3/4, PK6 (CAOETR314151)
- COMMERCIAL 3 in (H) Pizza Dough Tray (CPT-7D)
- BAR MAID Washer, Glass - 115Vupright For Bar Maid - Part# Bara-200 (BARA-200)
- CAMBRO Food Transport Cart, Side-Load, Dark Brown (EAUPCS400131)
- Zoro Select Food Service Storage & Transportation