Shop All Food Service Storage & Transportation
Zoro Select
Hand Basket, Gray, 18 1/4 x 12 1/4, PK12
Mfr # RWR-HDB-GY01ST
Zoro # G6301924
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Basket
- Color Gray
- Length 18 1/4 in
- Height 8 5/8 in
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RWR-HDB-GY01ST
- Zoro # G6301924
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Length | 18 1/4 in |
Height | 8 5/8 in |
Width | 12 1/4 in |
Overall Height | 8 5/8 in |
Overall Width | 12 1/4 in |
Outside Height | 8-5/8" |
Outside Width | 12-1/4" |
Outside Length | 18-1/4" |
Overall Length | 18 1/4 in |
Details
Item | Hand Basket |
Type | Hand Basket |
Color | Gray |
Material | polypropylene |
Shape | Rectangle |
Handle Material | Metal |
Basket Material | Plastic |
Description
Hand Basket, Basket Material Plastic, Color Gray, Overall Height 8 5/8 in, Overall Length 18 1/4 in, Overall Width 12 1/4 in, Handle Material Metal, Shape Rectangle, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D & W FINE PACK D & W Fine Pack Moist Wipes, PK1000 (MW-1000)
- IMPERIAL COOKING EQUIPMENT Switch 7/8 X 1-1/2 Dpdt Ctr-Off (1126)
- MERCER CUTLERY Millennia Bread Knife, Wide, 10", Wht (M23210WBH)
- GARLAND Plastic Knob 2-1/8 D (1089100)
- ZORO SELECT Hand Basket, Blue, 18 1/4 x 12 1/4, PK12 (RWR-HDB-BE01ST)
- ZORO SELECT Hand Basket, Black, 18 1/4x 12 1/4, PK12 (RWR-HDB-BK01ST)
- ZORO SELECT Hand Basket, Red, 18 1/4 x 12 1/4, PK12 (RWR-HDB-RD02ST)
- ZORO SELECT Hand Basket, Green, 18 1/4x 12 1/4, PK12 (RWR-HDB-GN01ST)
- ZORO SELECT Rack Cover, HDPE, 80 x 52 In., PK50 (3CUA5)
- RUBBERMAID Dishpan Organizer 15.6Qt (FG2970ARWHT)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400SP110)
- Zoro Select Food Service Storage & Transportation