Shop All Pegboard Hooks
Zoro Select
Hammer Tool Holder, Pk5
Mfr # 6YE22
Zoro # G0770052
original price:
$7.75
9% off
new price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 1 1/4 in
- Locking System Screw-In
- Construction welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YE22
- Zoro # G0770052
- UPC # 190735546734
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 1 1/4 in |
Hole Size | 3/8 in |
Inside Dia. | 1-4/5" |
Inside Width | 1 5/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 1/2 in |
Details
Material | Steel |
Locking System | Screw-In |
Construction | welded |
Hole Spacing | 1 1/2 in |
Color | Silver |
Item | Pliers/Wrench Tool Holder |
Hole Shape | Square |
Type | Locking Style |
Finish | Zinc-Plated |
Rod Thickness | 3/16 in |
Projection | 1-1/4" |
Accessory Type | Toolholder |
For Pegboard Hole Shape | Square |
For Tool Type | Pliers, Wrenches |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Pliers/Wrench Tool Holder, Overall Length 1 1/2 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pliers, Wrenches, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-24/DC24LL-RIG)
- AZAR DISPLAYS 16" W X 7"D X 4"H Adjustable Divider Bin (556116)
- ZORO SELECT Drum Mixer, 4 5/8 In Dia. Med Viscosity (2FDJ3)
- MILLSIDE 24X20X12 Gray Tote W/Lid (TOTE BOX-GREY)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- ZORO SELECT Straight Hook, 3", PK10 (787CX2)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Double Rod, Pk5 (6YB98)
- ZORO SELECT Straight Hook, 4", PK10 (787CX3)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPH1)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61323)
- Zoro Select Pegboard Hooks