Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Half Round Bar, SS, 6 ft Overall L
Mfr # 23642_72_0
Zoro # G403044912
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.375 in
- Width 0.75 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23642_72_0
- Zoro # G403044912
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 72 in |
Width Tolerance | +/-0.002 in |
Length Tolerance | +0.125/-0.000 in |
Overall Length | 6 ft |
Outside Diameter | 3/4 in |
Overall Width | 3/4 in |
Description
Half Round Bar, Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.375 in, Width 0.75 in, Length 72 in, Unpolished Finish, Temper 304, Thickness Tolerance +0.000/-0.006 in, Width Tolerance +/-0.002 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 73,200 psi, Typical Yield Strength (PSI) 31,200 psi, Typical Hardness 123 BHN; 70 HRB, Hardness Scale BHN; Rockwell, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.063" Thick (1UTU2)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 48" L, 1/2" W (BULK-PS-AC-970)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878950)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 40 (4040-1/4X2X4)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X1-12)
- ZORO SELECT SS Plate 316, 2 in Overall L (6p.375x2-2)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X3-12)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H1.25-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.75X1.25-6)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (17687_12_0)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s2-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock