Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Half Round Bar, SS, 36 in Overall L
Mfr # 23641_36_0
Zoro # G303044937
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.313 in
- Width 0.625 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23641_36_0
- Zoro # G303044937
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 36 in |
Width Tolerance | +/-0.002 in |
Length Tolerance | +0.125/-0.000 in |
Overall Length | 36 in |
Outside Diameter | 5/8 in |
Overall Width | 5/8 in |
Description
Half Round Bar, Stainless Steel, 304, Half Round Bar, 36 in Overall Length, Length Tolerance +0.125/-0.000 in, Outside Diameter 5/8 in, 0.313 in Thickness, Thickness Tolerance +0.000/-0.006 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Minimum Temperature 2,550 Degrees F, Maximum Temperature 2,651 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 12" Length (20-103)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 18 In W, 500 Ft (4UGF6)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X5-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X3.5-12)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.75x3x61)
- ZORO SELECT SS Plate 304, 12" Overall L (304 SS0.25x6x121)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X1.75-6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft (4YTY4)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (616_6_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock