Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Half Round Bar, SS, 36 in Overall L
Mfr # 23634_36_0
Zoro # G203044877
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25 in
- Width 0.5 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23634_36_0
- Zoro # G203044877
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 36 in |
Width Tolerance | +/-0.0015 in |
Length Tolerance | +0.125/-0.000 in |
Overall Length | 36 in |
Overall Width | 1/2 in |
Outside Diameter | 1/2 in |
Description
Half Round Bar, Stainless Steel, 304, Half Round Bar, 36 in Overall Length, Length Tolerance +0.125/-0.000 in, Outside Diameter 1/2 in, 0.25 in Thickness, Thickness Tolerance +0.000/-0.006 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Minimum Temperature 2,550 Degrees F, Maximum Temperature 2,651 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Titanium Bar-Round 12 L (4778)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-UHMW-24)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (20188S125-TRD3)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-CAC-352)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.312X.75-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X3.5-12)
- ZORO SELECT Rectangular Blank Stock, SS, 6in Overall L (21459_6_0)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X3-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X1.5-24)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.1875x3x61)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.687-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock