Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Half Round Bar, SS, 12 in Overall L
Mfr # 23641_12_0
Zoro # G803044888
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.313 in
- Width 0.625 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23641_12_0
- Zoro # G803044888
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 12 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.002 in |
Overall Width | 5/8 in |
Overall Length | 12 in |
Outside Diameter | 5/8 in |
Description
Half Round Bar, Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.313 in, Width 0.625 in, Length 12 in, Unpolished Finish, Temper 304, Thickness Tolerance +0.000/-0.006 in, Width Tolerance +/-0.002 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 73,200 psi, Typical Yield Strength (PSI) 31,200 psi, Typical Hardness 123 BHN; 70 HRB, Hardness Scale BHN; Rockwell, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 4 Ft (2EYN4)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 6 In, 6 Ft (61F1X6-72)
- ZORO SELECT 3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-16)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.118" Thick (1UNP7)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.312X1.5-24)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X1.25-6)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.312X.75-24)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.188X3-24)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X6-6)
- ZORO SELECT Plate Stock, SS, 3/4 in.W, 0.018" Thickness (87159)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.375x3x61)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock