Shop All Grooved Pins
Zoro Select
Half Length Grooved Taper Pin 25 PK
Mfr # M39720.060.0024
Zoro # G3418731
product price: $6.35
/pk 25, $0.25/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 6 mm
- Standards DIN 1472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39720.060.0024
- Zoro # G3418731
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 6 mm |
Overall Length | 24 mm |
Large End Diameter | 6.45 mm |
Shank Length | 24 mm |
Pin Diameter | 6 mm |
Small End Diameter | 6 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Taper Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1472 |
Finish | Plain |
Type | Grooved |
Material | Steel |
Item | Grooved Pin |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Type B |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 6 mm, Large End Diameter 6.45 mm, Small End Diameter 6 mm, Shank Length 24 mm, Pin Type Type B, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1472, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650383)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, White Steel Round Head Torx Drive, 87 PK (54097)
- FOREVERBOLT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1032P50)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N01000.062.0200)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.015.0008)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0040)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.050.0020)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0024)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0006)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- ZORO SELECT Grooved Pin Type A 10 PK (M39730.080.0040)
- Zoro Select Grooved Pins