Shop All Grooved Pins
Zoro Select
Half Length Grooved Taper Pin 25 PK
Mfr # M39720.060.0020
Zoro # G3418740
product price: $4.65
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 6 mm
- Standards DIN 1472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39720.060.0020
- Zoro # G3418740
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 6 mm |
Overall Length | 20 mm |
Pin Diameter | 6 mm |
Large End Diameter | 6.37 mm |
Shank Length | 20 mm |
Small End Diameter | 6 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Taper Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1472 |
Material | Steel |
Item | Grooved Pin |
Type | Grooved |
Finish | Plain |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Pin Type | Type B |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 6 mm, Large End Diameter 6.37 mm, Small End Diameter 6 mm, Shank Length 20 mm, Pin Type Type B, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1472, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34180.012.0042)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0440120332)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0020)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08611)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0075)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (M39710.080.0050)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.040.0010)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.040.0012)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.012.0075)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0125)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0100)
- Zoro Select Grooved Pins