Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin Type E 50 PK
Mfr # M39740.050.0008
Zoro # G3417718
product price: $7.15
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39740.050.0008
- Zoro # G3417718
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5 mm |
Overall Length | 8 mm |
Pin Diameter | 5 mm |
Shank Length | 8 mm |
Number of Sizes | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Item | Grooved Pin |
Type | Type E |
Material | Steel |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Pin Type | Type D |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 5 mm, Shank Length 8 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0037)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- SPAX Sheet Metal Screw, #6 x 1 in, Yellow Zinc Plated Flat Head (4101020350252)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L (24L129)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.050.0020)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0016)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.040.0010)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.060.0024)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.040.0040)
- Zoro Select Grooved Pins