Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin Type E 50 PK
Mfr # M39740.040.0012
Zoro # G3417779
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39740.040.0012
- Zoro # G3417779
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 12 mm |
Pin Diameter | 4 mm |
Shank Length | 12 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Item | Grooved Pin |
Finish | Plain |
Material | Steel |
Type | Type E |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Type D |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 4 mm, Shank Length 12 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0076)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFX1)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (184987)
- ZORO SELECT Extra Low Crown Cap Nut, #10-32, Brass, Chome Plated, 11/32 in H, 25 PK (CPB072)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0020)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0010)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0075)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.015.0075)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.050.0008)
- METABO HPT HEADLESS PINS 1""L (23002SHPT)
- Zoro Select Grooved Pins