Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin Type E 50 PK
Mfr # M39740.025.0008
Zoro # G3417891
product price: $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39740.025.0008
- Zoro # G3417891
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2.5 mm |
Overall Length | 8 mm |
Shank Length | 8 mm |
Pin Diameter | 2.5 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Finish | Plain |
Material | Steel |
Item | Grooved Pin |
Type | Type E |
Pin Type | Type D |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Shank Length 8 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38206.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 50 PK (WASB#2NZ)
- MIDWEST FASTENER 8mm-1.25 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62516)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M20-2.50 Int Thrd Sz, Carbon Steel, 5 PK (450-20)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.015.0008)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0016)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0025)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0004)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0050)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.060.0020)
- Zoro Select Grooved Pins