Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin Type E 50 PK
Mfr # M39740.020.0012
Zoro # G3417928
product price: $4.65
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39740.020.0012
- Zoro # G3417928
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 12 mm |
Shank Length | 12 mm |
Pin Diameter | 2 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Material | Steel |
Type | Type E |
Item | Grooved Pin |
Finish | Plain |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Type D |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2 mm, Shank Length 12 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800750-100BX)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB1420112P10)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0008)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.037.0100)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0075)
- Zoro Select Grooved Pins