Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin Type E 50 PK
Mfr # M39740.015.0005
Zoro # G3418016
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39740.015.0005
- Zoro # G3418016
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1.5 mm |
Overall Length | 5 mm |
Shank Length | 5 mm |
Pin Diameter | 1.5 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Type | Type E |
Material | Steel |
Item | Grooved Pin |
Finish | Plain |
Pin Type | Type D |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 1.5 mm, Shank Length 5 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07132)
- ZORO SELECT Class 8.8, M3-0.50 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.030.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.080.0050)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33914)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.080.0020)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.040.0040)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0045)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.040.0016)
- Zoro Select Grooved Pins