Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin Type E 25 PK
Mfr # M39740.060.0024
Zoro # G3417611
product price: $3.55
/pk 25, $0.14/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39740.060.0024
- Zoro # G3417611
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 6 mm |
Overall Length | 24 mm |
Pin Diameter | 6 mm |
Shank Length | 24 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Type | Type E |
Finish | Plain |
Item | Grooved Pin |
Material | Steel |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Type D |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 6 mm, Shank Length 24 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/2, PK100 (U07840.012.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3740WF)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXC5)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31140)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0016)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0125)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.031.0075)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0016)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0012)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.018.0050)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0010)
- Zoro Select Grooved Pins