Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin Type E 25 PK
Mfr # M39740.060.0016
Zoro # G3417639
product price: $4.55
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39740.060.0016
- Zoro # G3417639
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 6 mm |
Overall Length | 16 mm |
Pin Diameter | 6 mm |
Shank Length | 16 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Item | Grooved Pin |
Finish | Plain |
Material | Steel |
Type | Type E |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Pin Type | Type D |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 6 mm, Shank Length 16 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043288GR)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.100.0900)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-13-PK1000)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0024)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0012)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.015.0008)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.080.0020)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0050)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- Zoro Select Grooved Pins