Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin Type E 25 PK
Mfr # M39740.050.0020
Zoro # G3417675
product price: $4.49
/pk 25, $0.18/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39740.050.0020
- Zoro # G3417675
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5 mm |
Overall Length | 20 mm |
Shank Length | 20 mm |
Pin Diameter | 5 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Item | Grooved Pin |
Type | Type E |
Finish | Plain |
Material | Steel |
Manufacturer Location | Globally Sourced |
Pin Type | Type D |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 5 mm, Shank Length 20 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 10 PK (PFM1461850)
- ZORO SELECT Thread Cutting Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600250-100P)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK (M04110.120.0025)
- MIDWEST FASTENER 3/4" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51149)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.050.0008)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.012.0075)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0024)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0024)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0016)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0006)
- Zoro Select Grooved Pins