Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin 10 PK
Mfr # M39740.080.0050
Zoro # G3417471
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 8 mm
- Standards DIN 1474
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39740.080.0050
- Zoro # G3417471
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 8 mm |
Overall Length | 50 mm |
Shank Length | 50 mm |
Pin Diameter | 8 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Item | Grooved Pin |
Finish | Plain |
Type | Grooved |
Material | Steel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Pin Type | Type D |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 8 mm, Shank Length 50 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51876)
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0075)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600620-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK (M51420.160.0001)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0040)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.050.0020)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.060.0020)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0024)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0005)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0010)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.040.0040)
- Zoro Select Grooved Pins