Shop All Grooved Pins
Zoro Select
Half Length Grooved Center Pin Type E 10 PK
Mfr # U39750.037.0100
Zoro # G2502179
product price: $11.79
/pk 10, $1.18/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39750.037.0100
- Zoro # G2502179
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3/8 in |
Overall Length | 1 in |
Small End Dia. | 0.375 in |
Large End Dia. | 0.375 in |
Small End Diameter | 0.375 in |
Large End Diameter | 0.375 in |
Shank Length | 1 in |
Pin Diameter | 3/8 in |
Details
Pin Item | Half Length Grooved Center Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1475 |
Finish | Zinc Plated |
Item | Grooved Pin |
Material | Steel |
Type | Type E |
Pin Type | Type E |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 3/8 in, Large End Diameter 0.375 in, Small End Diameter 0.375 in, Shank Length 1 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 5 in, 3/4 in Wd, Black, 1440 PK (170247)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK (932277)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 16 mm Shaft Dia, 5 PK (DSH-16SA)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0016)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.020.0024)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.031.0075)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.050.0024)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0024)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0012)
- Zoro Select Grooved Pins