Shop All Grooved Pins
Zoro Select
Half Length Grooved Center Pin Type E 10 PK
Mfr # U39750.031.0075
Zoro # G2502197
product price: $5.45
/pk 10, $0.55/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39750.031.0075
- Zoro # G2502197
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5/16 in |
Overall Length | 3/4 in |
Large End Dia. | 0.313 in |
Small End Dia. | 0.313 in |
Shank Length | 3/4 in |
Small End Diameter | 0.313 in |
Pin Diameter | 5/16 in |
Large End Diameter | 0.313 in |
Details
Pin Item | Half Length Grooved Center Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1475 |
Material | Steel |
Type | Type E |
Finish | Zinc Plated |
Item | Grooved Pin |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Pin Type | Type E |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 5/16 in, Large End Diameter 0.313 in, Small End Diameter 0.313 in, Shank Length 3/4 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0125)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.031.0200)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (335-8-PK5)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-4CN060)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0024)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.015.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.060.0010)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0016)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.040.0016)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0125)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0012)
- Zoro Select Grooved Pins