Shop All Grooved Pins
Zoro Select
Half Length Grooved Center Pin Type E 10 PK
Mfr # U39750.018.0100
Zoro # G2502230
original price:
$4.75
9% off
new price: $4.29
/pk 10, $0.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39750.018.0100
- Zoro # G2502230
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 1 in |
Large End Dia. | 0.187 in |
Small End Dia. | 0.187 in |
Large End Diameter | 0.187 in |
Pin Diameter | 3/16 in |
Small End Diameter | 0.187 in |
Shank Length | 1 in |
Details
Pin Item | Half Length Grooved Center Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1475 |
Finish | Zinc Plated |
Material | Steel |
Item | Grooved Pin |
Type | Type E |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Pin Type | Type E |
Material Grade/Class | Ungraded |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 3/16 in, Large End Diameter 0.187 in, Small End Diameter 0.187 in, Shank Length 1 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U01000.031.0050)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (1015277)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.011.0025)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 3500 PK (51190)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.018.0050)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0016)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0016)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0036)
- ZORO SELECT Grooved Pin Type A 10 PK (M39730.080.0040)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- Zoro Select Grooved Pins