Shop All Grooved Pins
Zoro Select
Half Length Grooved Center Pin Type E 10 PK
Mfr # U39750.018.0050
Zoro # G2502258
product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39750.018.0050
- Zoro # G2502258
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 1/2 in |
Large End Dia. | 0.187 in |
Small End Dia. | 0.187 in |
Large End Diameter | 0.187 in |
Pin Diameter | 3/16 in |
Small End Diameter | 0.187 in |
Shank Length | 1/2 in |
Details
Pin Item | Half Length Grooved Center Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1475 |
Item | Grooved Pin |
Material | Steel |
Finish | Zinc Plated |
Type | Type E |
Pin Type | Type E |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 3/16 in, Large End Diameter 0.187 in, Small End Diameter 0.187 in, Shank Length 1/2 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11 x 5 In L, PK10 (U08320.062.0500)
- TITAN INDUSTRIAL SUPPLY 5/16 in. Stainless Steel 18-8 Lock Washer (T516LWSS)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Steel Body, 390 PK (410504-1)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.080.0030)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.040.0012)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0012)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0012)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0010)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.040.0010)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.037.0100)
- Zoro Select Grooved Pins